Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # 472C-18PL-AM

  • Zoro # G2255745


product price:  $791.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472C-18PL-AM
Zoro #
G2255745
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48"
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Material
Steel
Includes
(2) Back Angle Posts, (2) Beaded Front Post, Back Panel Assembly, Side Panel Assembly
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Number of Drawers
0
Shelving Post Gauge
14
Shelving Style
Closed
Shelf Adjustments
1 1/2 in
No. of Shelves
11
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD Gold
Gauge
22
Standards
Greenguard Gold Certified
Load Capacity
4125 lb
Duty Rating
Medium-Duty
Post Gauge
14 ga
Frame Material
Steel
Shelf Configuration
Starter
Post Construction
Angle, Bead
Load Capacity per Shelf
375 lb
Whole Unit Load Capacity
4,125 lb
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 4,125 lb, Number of Shelves 11, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.