Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel

  • Mfr # 452C-24PL-AM

  • Zoro # G2255788


product price:  $570.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452C-24PL-AM
Zoro #
G2255788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
22
Shelving Type
Starter
Includes
(2) Back Angle Posts, (2) Beaded Front Post, Back Panel Assembly, Side Panel Assembly
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
No. of Shelves
11
Shelving Style
Closed
Item - Shelving
Metal Shelving
Load Capacity
5500 lb.
Standards
Greenguard Gold Certified
Shelving Strength Rating
Commercial
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
5,500 lb
Post Construction
Angle, Bead
Post Gauge
14 ga
Assembled
Unassembled
Frame Material
Steel
Shelf Configuration
Starter
Duty Rating
Medium-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 5,500 lb, Number of Shelves 11, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.