Metal Shelving, 12"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # A4511-12HG
  • Zoro # G8048451
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A4511-12HG
Zoro #
G8048451
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
22 ga
Item - Shelving
Metal Shelving
No. of Shelves
6
Shelving Type
Add-On
Shelving Post Gauge
14
Shelving Style
Open
Material
Steel
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
3000 lb.
Standards
Greenguard Certified
Shelving Strength Rating
Commercial
Post Gauge
14 ga
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Assembled
Unassembled
Whole Unit Load Capacity
3,000 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Load Capacity per Shelf
500 lb

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
36 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.