Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 123"H, 6 Shelves, Steel

  • Mfr # H7511-2410PB
  • Zoro # G2143316

product price: 
$
606.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H7511-2410PB
Zoro #
G2143316
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(24) Clips, (3) Pair of Braces, Foot Plates
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
Shelving Post Gauge
14
No. of Shelves
6
Number of Drawers
0
Gauge
18 ga
Item - Shelving
Metal Shelving
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelf Adjustments
1 1/2 in
Shelving Type
Starter
Standards
Greenguard Gold Certified
Load Capacity
7500 lb.
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
7,500 lb
Mounting Hardware Required
Yes
Load Capacity per Shelf
1,250 lb
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Assembled
Unassembled
Shelf Configuration
Starter
Frame Material
Steel
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
120 in
Width
36 in
Height
123"
Depth
24"

Description

Open High Capacity Shelving, Starter Unit, Extra Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 24 In, Height 123 In, Total Unit Capacity 7500 Lb, Shelf Capacity 1250 Lbs, Number of Shelves 6, 18 Gauge, Powder Coat Finish, Includes 6 Shelves, 4 Posts, 24 Clips, 6 Pair of Braces, 8 Back Sway Brace Clips and 4 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.