Shop HALLOWELL

Metal Shelving, 12"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # A5511-12HG
  • Zoro # G8133203

product price: 
$
202.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5511-12HG
Zoro #
G8133203
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
6
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Gauge
20 ga
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Type
Add-On
Number of Drawers
0
Shelving Style
Open
Standards
Greenguard Certified
Load Capacity
4800 lb.
Shelving Strength Rating
Commercial
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Duty Rating
Medium-Duty
Post Gauge
14 ga
Post Construction
Angle, Bead
Whole Unit Load Capacity
4,800 lb
Load Capacity per Shelf
800 lb
Shelf Configuration
Add-On

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
12"

Description

Open Industrial Shelving, Add On Unit, Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 12 In, Height 87 In, Total Unit Capacity 4800 Lb, 20 Gauge, Shelf Capacity 800 Lbs, Number of Shelves 6, Gray Baked Enamel Finish, Includes 6 Shelves, 3 Posts, 24 Clips and 4 Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.