Metal Shelving, 12"D x 48"W x 87"H, 6 Shelves, Steel
Mfr # A7711-12HG
Zoro # G8414323
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7711-12HG
Zoro #
G8414323
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Height
87"
Depth
12"
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.