Metal Shelving, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # A4723-12HG

  • Zoro # G7946565


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4723-12HG
Zoro #
G7946565
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Material
Steel
Number of Drawers
0
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
No. of Shelves
8
Shelf Adjustments
1 1/2 in
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Style
Closed
Gauge
22
Shelving Strength Rating
Commercial
Load Capacity
3000 lb.
Standards
Greenguard Certified
Load Capacity per Shelf
375 lb
Frame Material
Steel
Whole Unit Load Capacity
3,000 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.