Shop HALLOWELL

Metal Shelving, 18"D x 36"W x 123"H, 5 Shelves, Steel

  • Mfr # AH7510-1810PB
  • Zoro # G9870874

product price: 
$
367.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7510-1810PB
Zoro #
G9870874
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Height
123"
Depth
18"
Width
36 in

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) Certified
No. of Shelves
5
Gauge
18 ga
Shelf Adjustments
1 1/2 in
Material
Steel
Number of Drawers
0
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Shelving Style
Open
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Gold Certified
Load Capacity
6000 lb.
Mounting Hardware Required
Yes
Frame Material
Steel
Whole Unit Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
Includes Mounting Hardware
Yes
Post Construction
Angle, Bead
Assembled
Unassembled
Post Gauge
14 ga
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On

Description

Open High Capacity Shelving, Add-On Unit, Extra Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 18 In, Height 123 In, Total Unit Capacity 6000 Lb, Shelf Capacity 1200 Lbs, Number of Shelves 5, 18 Gauge, Powder Coat Finish, Includes 5 Shelves, 2 Posts, 20 Clips, 4 Pair of Braces, 4 Back Sway Brace Clips and 2 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.