Shop HALLOWELL

Metal Shelving, 18"D x 36"W x 123"H, 8 Shelves, Steel

  • Mfr # AH5523-1810PB
  • Zoro # G9871041

product price: 
$
772.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH5523-1810PB
Zoro #
G9871041
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Item - Shelving
Metal Shelving
Shelving Style
Closed
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelving Type
Add-On
No. of Shelves
8
Gauge
20 ga
Material
Steel
Standards
Greenguard Gold Certified
Load Capacity
6400 lb.
Shelf Configuration
Add-On
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Duty Rating
Heavy-Duty
Assembled
Unassembled
Frame Material
Steel
Post Construction
Angle, Bead
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Includes Mounting Hardware
Yes

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Depth
18"
Width
36 in
Height
123"

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.