Shop HALLOWELL

Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # F5513-12HG
  • Zoro # G1974338

product price: 
$
241.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5513-12HG
Zoro #
G1974338
UPC #
889932475205
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Material
Steel
No. of Shelves
8
Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Item - Shelving
Metal Shelving
Shelving Type
Freestanding
Number of Drawers
0
Post Gauge
14 ga
Shelf Configuration
Standalone
Frame Material
Steel
Post Construction
Angle
Duty Rating
Medium-Duty
Whole Unit Load Capacity
6,400 lb
Assembled
Unassembled
Load Capacity per Shelf
800 lb
Shelf Adjustment Increments
1 1/2 in

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
36 in

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 12 In., Height 87 In., Shelf Capacity 800 lb., Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.