Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # A4510-18HG

  • Zoro # G8035894


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4510-18HG
Zoro #
G8035894
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36"
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Item - Shelving
Metal Shelving
Number of Drawers
0
Shelving Style
Open
Shelving Type
Add-On
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
No. of Shelves
5
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Gauge
22
Standards
Greenguard Certified
Load Capacity
2500 lb.
Whole Unit Load Capacity
2,500 lb
Post Gauge
14 ga
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Shelf Configuration
Add-On
Load Capacity per Shelf
500 lb
Duty Rating
Medium-Duty
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.