Metal Shelving, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # AH7523-1807PB

  • Zoro # G9870935


product price:  $500.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH7523-1807PB
Zoro #
G9870935
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Material
Steel
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Item - Shelving
Metal Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
No. of Shelves
8
Gauge
18
Number of Drawers
0
Shelving Style
Closed
Load Capacity
9600 lb.
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
9,600 lb
Frame Material
Steel
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Load Capacity per Shelf
1,200 lb
Duty Rating
Heavy-Duty
Includes Mounting Hardware
Yes
Assembled
Unassembled
Post Construction
Angle, Bead
Post Gauge
14 ga

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 9,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.