Metal Shelving, 18"D x 48"W x 123"H, 6 Shelves, Steel

  • Mfr # AH7711-1810PB

  • Zoro # G2143228


product price:  $501.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7711-1810PB
Zoro #
G2143228
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Depth
18"
Height
123"
Width
48"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(2) Pair of Braces, (24) Clips, Foot Plates
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Material
Steel
Shelf Adjustments
1 1/2 in
Shelving Style
Open
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
18
No. of Shelves
6
Load Capacity
5400 lb.
Standards
Greenguard Gold Certified
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
Yes
Shelf Configuration
Add-On
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,200 lb
Whole Unit Load Capacity
7,200 lb
Includes Mounting Hardware
Yes
Frame Material
Steel
Post Gauge
14 ga
Post Construction
Angle, Bead
Assembled
Unassembled

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.