Shop HALLOWELL

Metal Shelving, 18"D x 48"W x 123"H, 6 Shelves, Steel

  • Mfr # AH7721-1810PB
  • Zoro # G2143027

product price: 
$
961.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7721-1810PB
Zoro #
G2143027
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Width
48"
Depth
18"
Height
123"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Item - Shelving
Metal Shelving
Gauge
18
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
6
Shelving Style
Closed
Includes
(24) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Material
Steel
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelving Type
Add-On
Load Capacity
5400 lb.
Standards
Greenguard Gold Certified
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Assembled
Unassembled
Load Capacity per Shelf
1,200 lb
Whole Unit Load Capacity
7,200 lb
Post Gauge
14 ga
Post Construction
Angle, Bead
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Frame Material
Steel
Duty Rating
Heavy-Duty

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.