Metal Shelving, 18"D x 48"W x 123"H, 8 Shelves, Steel

  • Mfr # AH5723-1810PB

  • Zoro # G9871005


product price:  $981.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AH5723-1810PB
Zoro #
G9871005
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Width
48"
Height
123"
Depth
18"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Shelving Type
Add-On
Shelving Style
Closed
Gauge
20
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Standards
Greenguard Gold Certified
Shelving Strength Rating
Commercial
Load Capacity
3600 lb.
Mounting Hardware Required
Yes
Assembled
Unassembled
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,600 lb
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Load Capacity per Shelf
450 lb
Post Gauge
14 ga
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Includes Mounting Hardware
Yes

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 3,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.