Metal Shelving, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # A5711-18HG
  • Zoro # G8139171
product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A5711-18HG
Zoro #
G8139171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Width
48 in
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
6
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Shelf Adjustments
1 1/2 in
Shelving Type
Add-On
Gauge
20 ga
Material
Steel
Shelving Style
Open
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
Greenguard Certified
Load Capacity
2700 lb.
Shelf Configuration
Add-On
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Assembled
Unassembled
Post Construction
Angle, Bead
Load Capacity per Shelf
450 lb
Post Gauge
14 ga
Whole Unit Load Capacity
2,700 lb

Description

Open Industrial Shelving, Add On Unit, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 87 In, Total Unit Capacity 2700 Lb, 20 Gauge, Shelf Capacity 450 Lbs, Number of Shelves 6, Gray Baked Enamel Finish, Includes 6 Shelves, 3 Posts, 24 Clips and 4 Braces

Ratings & reviews