Shop HALLOWELL

Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # AH5723-1807PB
  • Zoro # G9871102

product price: 
$
793.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH5723-1807PB
Zoro #
G9871102
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Width
48 in
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
8
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
20 ga
Number of Drawers
0
Shelving Style
Closed
Load Capacity
3600 lb.
Standards
Greenguard Gold Certified
Post Gauge
14 ga
Load Capacity per Shelf
450 lb
Includes Mounting Hardware
Yes
Frame Material
Steel
Assembled
Unassembled
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
Yes
Whole Unit Load Capacity
3,600 lb
Post Construction
Angle, Bead
Shelf Configuration
Add-On

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 3,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.