Metal Shelving, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # A7523-24HG

  • Zoro # G2243090


product price:  $486.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7523-24HG
Zoro #
G2243090
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Post Gauge
14
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
No. of Shelves
8
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Shelving Style
Closed
Item - Shelving
Metal Shelving
Gauge
18
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Adjustments
1 1/2 in
Material
Steel
Load Capacity
10,000 lb.
Standards
Greenguard Certified
Load Capacity per Shelf
1,250 lb
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Whole Unit Load Capacity
10,000 lb
Post Construction
Angle, Bead
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.