Metal Shelving, 24"D x 48"W x 123"H, 5 Shelves, Steel
Mfr # AH5720-2410PB
Zoro # G9871014
product price:Â $844.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH5720-2410PB
Zoro #
G9871014
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Height
123"
Width
48"
Depth
24"
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.