Shop HALLOWELL

Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # F7523-12HG
  • Zoro # G3447011

product price: 
$
406.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7523-12HG
Zoro #
G3447011
UPC #
192109019011
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,100 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Gauge
18 ga
Number of Drawers
0
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Shelving Type
Freestanding
Shelf Adjustments
1 1/2 in
Includes
(2) Side Panel Assembly, (4) Angle Posts, Back Panel Assembly
Item - Shelving
Metal Shelving
Material
Steel
No. of Shelves
8
Shelving Post Gauge
14
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Post Construction
Angle
Frame Material
Steel
Whole Unit Load Capacity
8,800 lb
Post Gauge
14 ga
Shelf Configuration
Standalone
Load Capacity per Shelf
1,100 lb

Description

Shelving Unit, Freestanding, Closed, Material Cold Rolled Steel, Gauge 18, Number of Shelves 8, Width 36 In., Depth 12 In., Height 87 In., Shelf Capacity 1100 lb., Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Side & Back Panel Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.