Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # F5721-12HG

  • Zoro # G3447221


product price:  $368.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5721-12HG
Zoro #
G3447221
UPC #
192109018809
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
87 in
Depth
12"
Height
87"
Width
48"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Closed
Number of Drawers
0
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Shelving Type
Freestanding
Finish - Shelving and Racks
Powder Coated
Material
Steel
Includes
(2) Side Panel Assembly, (4) Angle Posts, Back Panel Assembly
No. of Shelves
6
Gauge
20
Shelving Strength Rating
Commercial
Assembled
Unassembled
Post Gauge
14 ga
Frame Material
Steel
Shelf Configuration
Standalone
Load Capacity per Shelf
400 lb
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Whole Unit Load Capacity
2,400 lb
Duty Rating
Medium-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.