Shop HALLOWELL

Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # F7711-12HG

  • Zoro # G1974487


product price:  $299.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F7711-12HG
Zoro #
G1974487
UPC #
192109018441
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Depth
12"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Material
Steel
Finish - Shelving and Racks
Powder Coated
Gauge
18
Shelving Style
Open
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
No. of Shelves
6
Shelving Type
Freestanding
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Whole Unit Load Capacity
4,500 lb
Load Capacity per Shelf
750 lb
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Post Gauge
14 ga
Assembled
Unassembled
Shelf Configuration
Standalone
Post Construction
Angle
Duty Rating
Heavy-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.