Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel

  • Mfr # HCS361884-5HG

  • Zoro # G2224708


product price:  $357.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS361884-5HG
Zoro #
G2224708
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
84"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Shelving Type
Starter
No. of Shelves
5
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Shelving Post Gauge
13
Gauge
18
Includes
(4) Posts, (80) Bolts, (80) Nuts
Shelving Style
Open
Material
Steel
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Gold Certified
Assembled
Unassembled
Load Capacity per Shelf
2,800 lb
Whole Unit Load Capacity
14,000 lb
Duty Rating
Extra-Heavy-Duty
Post Construction
Angle
Frame Material
Steel
Post Gauge
13 ga
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,800 lb, Whole Unit Load Capacity 14,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 13 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Extra-Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.