Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # F5510-18HG
  • Zoro # G1974283
product price: 
$
193.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5510-18HG
Zoro #
G1974283
UPC #
192109018182
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Shelving Type
Freestanding
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelving Style
Open
Shelving Post Gauge
14
Gauge
20 ga
Material
Steel
Shelving Strength Rating
Commercial
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Post Gauge
14 ga
Load Capacity per Shelf
800 lb
Shelf Configuration
Standalone
Whole Unit Load Capacity
4,000 lb
Assembled
Unassembled
Frame Material
Steel
Duty Rating
Medium-Duty

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36 in

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 5, Width 36 In., Depth 18 In., Height 87 In., Shelf Capacity 800 lb., Gray, Finish Powder Coat, Includes (5) Shelves, (4) Posts, (20) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews