Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # F5513-24HG
  • Zoro # G3447571

product price: 
$
326.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5513-24HG
Zoro #
G3447571
UPC #
192109018311
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
8
Shelving Type
Freestanding
Gauge
20 ga
Shelving Style
Open
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Item - Shelving
Metal Shelving
Material
Steel
Shelving Strength Rating
Commercial
Post Gauge
14 ga
Load Capacity per Shelf
800 lb
Post Construction
Angle
Duty Rating
Medium-Duty
Shelf Configuration
Standalone
Assembled
Unassembled
Whole Unit Load Capacity
6,400 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
36 in
Height
87"

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lb., Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.