Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 4523-18HG
  • Zoro # G8164116
product price: 
$
396.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4523-18HG
Zoro #
G8164116
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Item - Shelving
Metal Shelving
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Material
Steel
Shelving Style
Closed
Shelf Adjustments
1 1/2 in
Gauge
22 ga
Number of Drawers
0
Shelving Post Gauge
14
Standards
Greenguard Certified
Load Capacity
4000 lb.
Shelving Strength Rating
Commercial
Post Gauge
14 ga
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,000 lb
Frame Material
Steel
Post Construction
Angle, Bead
Duty Rating
Medium-Duty
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb

Description

Closed Industrial Shelving, Starter Unit, Medium Duty, Cold Rolled Steel, Width 36 In, Depth 18 In, Height 87 In, Total Unit Capacity 4000 Lb, 22 Gauge, Shelf Capacity 500 Lbs, Number of Shelves 8, Gray Baked Enamel Finish, Includes 8 Shelves, 4 Posts, 32 Clips and 4 Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.