Metal Shelving Unit, 18"D x 48"W x 123"H, 5 Shelves, Steel

  • Mfr # H5720-1810PB

  • Zoro # G2143815


product price:  $1,137.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5720-1810PB
Zoro #
G2143815
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Height
123"
Depth
18"
Width
48"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Number of Drawers
0
Shelving Type
Starter
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
No. of Shelves
5
Material
Steel
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Includes
(2) Set of Side Panels, (20) Clips, Foot Plates, Set of Back Panels
Shelving Style
Closed
Gauge
20
Green Certification or Other Recognition
GREENGUARD Certified
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Load Capacity
2250 lb.
Standards
Greenguard Gold Certified
Duty Rating
Heavy-Duty
Load Capacity per Shelf
450 lb
Shelf Configuration
Starter
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Frame Material
Steel
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Whole Unit Load Capacity
2,250 lb
Assembled
Unassembled

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.