Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # F7711-18HG
  • Zoro # G3447510
product price: 
$
382.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7711-18HG
Zoro #
G3447510
UPC #
192109018458
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Depth
18"
Height
87"
Width
48 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Open
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Item - Shelving
Metal Shelving
Material
Steel
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Type
Freestanding
Shelving Post Gauge
14
Gauge
18 ga
Number of Drawers
0
Post Gauge
14 ga
Load Capacity per Shelf
900 lb
Frame Material
Steel
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
5,400 lb
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Assembled
Unassembled
Shelf Configuration
Standalone

Description

Metal Shlvng,Cap:900 lb,18inx87inx48in

Ratings & reviews