Shop HALLOWELL

Mobile Metal Antimicrobial Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 4513-18PL-AM
  • Zoro # G7984785

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4513-18PL-AM
Zoro #
G7984785
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
No. of Shelves
8
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Shelving Style
Open
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Shelving Type
Starter
Material
Steel
Load Capacity
4000 lb.
Standards
Greenguard Gold Certified
Load Capacity per Shelf
500 lb
Frame Material
Steel
Post Gauge
14 ga
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Whole Unit Load Capacity
4,000 lb
Duty Rating
Medium-Duty
Assembled
Unassembled

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Width
36 in
Height
87"
Depth
18"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.