Zoro Homepage

Pegboard Shelf, W 22 In, D 5 In, Black

  • Mfr # FKWS22ME

  • Zoro # G9003337


product price: $58.49
/ea

Key Features

Material
Steel
Overall Depth
5 in
Overall Height
1 in
Width
22"
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKWS22ME
Zoro #
G9003337
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
5 in
Overall Height
1 in
Width
22"
Depth
5"
Height
1"

Details

Item
Pegboard Shelf
Material
Steel
Type
Adjustable
Load Capacity
50 lb
Includes
Mounting Hardware
Finish
Powder Coated
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hole Shape
Round
Load Rating
50 lb.
Construction
Formed
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes Mounting Hardware
Yes
For Pegboard Hole Shape
Round

Description

Pegboard Shelf, Black, Load Capacity 50 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 1 in, Overall Width 20 in, Powder Coated, For Pegboard Hole Shape Round, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.