8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard, PK5
- Mfr # 76660
- Zoro # G1979770
product price:Â
$
14.99
/pk of 5, $3.00/ea
Key Features
Material
Steel
Overall Width
8 1/8 in
Overall Depth
1 13/32 in
Overall Height
1 1/2 in
Number of Hooks
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76660
- Zoro #
- G1979770
- UPC #
- 819175000940
- Country of Origin
- China
- Item
- Multi-Prong Tool Holder
- Material
- Steel
- Number of Hooks
- 5
- Projection
- 1-13/32"
- Hole Shape
- Round
- Finish
- Zinc Plated
- Locking System
- Screw-In
- Construction
- welded
- Color
- Silver
- Type
- Locking Style
- Includes
- Screws
- Item - Slatwalls
- Multi-Prong Tool/Wrench Holder
- Accessory Type
- Multi-Prong Toolholder
- For Tool Type
- Screwdrivers
- For Pegboard Hole Shape
- Round
- Panel Hole Spacing
- 1 in.
- Panel Hole Shape
- Round
- For Pegboard Hole Spacing
- 1 in
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Width
- 8 1/8 in
- Overall Depth
- 1 13/32 in
- Overall Height
- 1 1/2 in
- Width
- 8-1/2"
- Inside Width
- 7/16 in 13/16 in
- Rod Thickness
- 7/16 in 13/16 in
- Inside Dia.
- 7/16 and 13/16"
- Hook Depth
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Panel Hole Size
- 1/4 in. and 1/8 in.
- For Pegboard Hole Size
- 1/8 in, 1/4 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Multi-Prong Tool Holder, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 1 3/8 in, Overall Width 8 1/8 in, 1 3/8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Multi-Prong Toolholder Accessory Type, Screws, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.