Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 48 in D, 72 in W, 1 Shelves, Light Gray

  • Mfr # HBRL7248P-PL

  • Zoro # G1991153


product price: $169.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
48 in
Height
3-1/8 in
Material
Steel
Number of Shelves
1
Load Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBRL7248P-PL
Zoro #
G1991153
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
3-1/8 in
Overall Width
72 in
Overall Depth
48 in

Details

Material
Steel
Number of Shelves
1
Load Capacity
3,500 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Light Gray
Item
Shelf
Includes
(2) Beams, Cross Bars; Decking
Gauge
14 ga
For Use With
Mfr. No. HBR724887-3S-P-PB, HBR724887-3A-P-PB, HBR7248123-3S-P-PB, HBR7248123-3A-P-PB
Green Certification or Other Recognition
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Beam Gauge
14 ga
Frame Finish
Powder Coated
Includes Decking
Yes

Description

Shelf, Color Light Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 1/8 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.