Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Tan, 1 Shelves, 0 Drawers

  • Mfr # 835W18A-PT
  • Zoro # G2125350
product price: 
$
464.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
835W18A-PT
Zoro #
G2125350
UPC #
-
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Number of Doors
2
Shelf Capacity
250 lbs
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Series
800
Color
Tan
Method of Construction
Bolted; Welded
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Casters Included
No
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Mobility
Stationary
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Number of Keys
2
Shelf Adjustability
Adjustable
Includes Hanging Rod
Yes
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Door Opening
180 Degrees
Cabinet Color
Tan
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Door Material Thickness
20 ga

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.