Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR6036123-3S-WW-PB

  • Zoro # G3469308


product price:  $838.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR6036123-3S-WW-PB
Zoro #
G3469308
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
123 in
Overall Depth
36 in
Overall Width
60 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3500 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels; Decking
Gauge
14 ga
Upright Gauge
14 ga
Beam Color
Light Gray
Post Gauge
14 ga
Frame Material
Steel
Upright Load Capacity @ 24 in
16,000 lb
Upright Color
Marine Blue
Upright Load Capacity @ 36 in
15,000 lb
Duty Rating
Heavy-Duty
Load Capacity per Shelf
3,500 lb
Whole Unit Load Capacity
10,500 lb
Number of Beams
6
Beam Gauge
14 ga
Beam Finish
Powder Coated
Decking Style
Wire
Includes Mounting Hardware
No
Mobility
Stationary
Number of Uprights
2
Shelving Configuration
Starter
Mounting Hardware Required
No
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Includes Decking
Yes
Shelf Adjustment Increments
3 in
Beam Style
Step
Upright Finish
Powder Coated
Shelf Gauge
6 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 36 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.