Starter Pigeonhole Bin Unit, 36 in W x 48 in D x 87 in H, 96 Compartments, Blue/Gray, Steel

  • Mfr # HDB104-48PB

  • Zoro # G9890535


product price:  $3,164.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
48 in
Overall Height
87 in
Color
Blue/Gray
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDB104-48PB
Zoro #
G9890535
UPC #
190258602887
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
48 in
Overall Height
87 in
Bin Height
4-1/2 in
Bin Depth
48 in
Bin Width
4 in

Details

Color
Blue/Gray
Number of Shelves
12
Material
Steel
Item
Pigeonhole Bin Unit
Includes
All Necessary Assembly Hardware and Foot Plates
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Gauge
14 ga
Type
Starter
Whole Unit Load Capacity
20,800 lbs
Number of Compartments
96

Description

Starter Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 96, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products