Add-On Pigeonhole Bin Unit, 36 in W x 72 in D x 87 in H, 96 Compartments, Blue/Gray, Steel

  • Mfr # AHDB104-72PB

  • Zoro # G9890501


product price:  $4,034.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Number of Shelves
12
Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AHDB104-72PB
Zoro #
G9890501
UPC #
190258512599
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Bin Height
4-1/2 in
Bin Width
4 in
Bin Depth
72 in

Details

Number of Shelves
12
Color
Blue/Gray
Whole Unit Load Capacity
31,200 lb
Item
Pigeonhole Bin Unit
Includes
All Necessary Assembly Hardware and Foot Plates
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Gauge
14 ga
Type
Add-On
Number of Compartments
96

Description

Add-On Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 96, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products