Add-On Pigeonhole Bin Unit, 36 in W x 72 in D x 87 in H, 50 Compartments, Blue/Gray, Steel

  • Mfr # AHDB50-72PB

  • Zoro # G9890562


product price:  $2,853.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Color
Blue/Gray
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHDB50-72PB
Zoro #
G9890562
UPC #
190258273940
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Bin Width
6 in
Bin Depth
72 in
Bin Height
6 in

Details

Color
Blue/Gray
Number of Shelves
10
Material
Steel
Item
Pigeonhole Bin Unit
Includes
All Necessary Assembly Hardware and Foot Plates
Finish
Powder Coated
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Whole Unit Load Capacity
24,000 lbs
Type
Add-On
Number of Compartments
50

Description

Add-On Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 6 in, Compartment Width 6 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 50, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Add-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.