Starter Open Bin Storage Unit, 36 in W x 18 in D x 87 in H, 54 Compartments, Gray, Steel
Mfr # 5528-18HG
Zoro # G3470866
product price:Â $778.99
/eaKey Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Number of Shelves
9
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5528-18HG
Zoro #
G3470866
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Bin Height
9 in, 12 in
Bin Width
6 in
Bin Depth
17 in
Details
Number of Shelves
9
Color
Gray
Whole Unit Load Capacity
800 lb
Item
Open Bin Storage Unit
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves
Material
Steel
Type
Starter
Number of Compartments
54
Description
Starter Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.