Shop HALLOWELL
See all product information
Create Account
Task Light, 52"W x 7"D x 6"H, Black
Mfr # FKWLK48
Zoro # G8055704
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Width
52 in
For Use With
6XXV5, 6XXV6
Finish
Powder Coated
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FKWLK48
- Zoro #
- G8055704
- UPC #
- 190223496695
- Country of Origin
- United States
Dimensions
- Width
- 52 in
- Depth
- 7 in
- Height
- 6 in
- Power Cord Length
- 4 ft
- Overall Fixed Height
- 6 in
- Overall Width
- 52 in
- Overall Depth
- 7 in
- Height Adjustability
- Fixed Height
- For Work Station Width
- 36 in, 48 in, 60 in, 72 in
Description
Light Fixture, Product Type Light Fixture, Assembly Unassembled, Frame Color Black, Frame Material Aluminum, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Pegboard, Number of Bulbs 1, Operating Voltage 120V AC, Overall Depth 7 in, Overall Width 52 in, Overall Fixed Height 6 in, Power Cord Length 4 ft, Compatible with Manufacturer Part Number FKWPB22, FKWPB72, FKWPS60, For Use With 6XXV5, 6XXV6