Top, Slope
Mfr # KISTT1821HG
Zoro # G7713526
product price: $18.79
/eaKey Features
Color
Dark Gray
Overall Depth
21 in
Overall Height
7 in
Overall Width
18 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KISTT1821HG
Zoro #
G7713526
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
7 in
Overall Width
18 in
For Locker Width
18 in
For Locker Depth
21 in
Details
Item
Sloping Top
Color
Dark Gray
Product Type
Sloping Top Panel
Finish
Powder Coated
Sub-Category
Sloping Top
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shape
Sloping
Description
Sloping Top, Color Dark Gray, For Locker Depth 21 in, For Locker Width 18 in, Overall Depth 21 in, Overall Height 7 in, Overall Width 18 in, Shape Sloping, Finish Powder Coated, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.