This item is Discontinued.

Hallowell Ventilated Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black 825S24EVM-ME

Ventilated Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (Discontinued)

  • Mfr # 825S24EVM-ME
  • Zoro # G9898445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825S24EVM-ME
Zoro #
G9898445
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Height
84"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
48"
Overall Cabinet Depth
24"
Overall Height
84 in
Overall Width
48 in
Overall WxDxH
48 in x 24 in x 78 in
Overall Depth
24 in
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Door Material Thickness
20 ga
Overall WxD
48 in x 24 in

Details

Number of Shelves
4
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Ventilated
Item
Storage Cabinet
Duty Rating
Commercial
Number of Drawers
0
Number of Cabinet Shelves
4
No. of Drawers
0
Cabinet Color
Black
Includes
(2) keys; Casters
Item - Storage Cabinets
Storage Cabinet
Caster Type
(4) Swivel with Locks
Cabinet Strength Rating
Commercial
Gauge
20
Locking Cabinet
Yes
Locking Points
3 Points
Caster Configuration
(4) Swivel with Brakes
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Capacity
250 lb
Finish
Powder Coated
Cabinet Handle Style
Swing
Cabinet Door Type
Ventilated
Material - Cabinets
Steel
Casters Included
Yes
Cabinet Locking Mechanism
Keyed
Cabinet Style
Shelving
Finish - Cabinets
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Audit Trail Storage
None
Cabinet Material
Steel
Frame Assembled
Unassembled
Base Type
Casters
Body Panel Type
Solid
Load Capacity per Shelf
250 lb
Lock Type
Keyed
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Door Handle/Lock Type
Swing Handle & Keyed
Door Locking Points
3
Shelf Adjustment Increments
2 in
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
Cabinet Finish/Material
Powder Coated Steel
Number of Keys
2
Door Opening
180 Degrees
Method of Construction
Bolted; Welded
Includes Keys
Yes
For Use Outdoors
No
Color Family
Black
Mobility
Mobile
Series
800
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.