Zoro Homepage

Vertical Shelf Divider, 20 ga., Gray, PK12

  • Mfr # 5240-1809-12HG

  • Zoro # G7809916


product price: $97.85
/pk 12, $8.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
18 in
Gauge
20
Finish
Powder Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240-1809-12HG
Zoro #
G7809916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Depth
18 in
Overall Width
18 in
Width
18"
Depth
18"
Height
9"

Details

Material
Steel
Gauge
20
Finish
Powder Coated
Color
Gray
Shelf Style
Solid
Standards
Greenguard Certified
For Use With
1BFL9,1BGL3,1BGL6,1BLJ2,1BLJ8,1BLK2,1BGL9,1BHL3,1BHL6,1BLK5,1BLL1,1BLL7,1BKL8,1BLA2,1BLA5,1BLT5,1BLT8,1BLU2,1BLA8,1BLB2,1BLB5,1BLU5,1BLU8,1BLV2,1BLD8,1BLE2,1BLE5,1BLX5,1BLX8,1BLY2,1BLE8,1BLF2,1BLF5,1BLY5,1BLY8,1BLZ2,1BHL9,1BJL2,1BJL5,1BLN4,1BLP1,1BLP7,1BJL8,1BKL2,1BKL5,1BLR4,1BLR8,1BLT2,1BLB8,1BLC2,1BLC5,1BLV5,1BLV8,1BLW2,1BLC8,1BLD2,1BLD5,1BLW5,1BLW8,1BLX2,1BLF8,1BLG2,1BLG5,1BLZ5,1BLZ8,1BML2,1BLG8,1BLH2,1BLH5,1BML5,1BML8,1BNL2,1BLK9,1BLL6,1BLN3,1BLN9,1BLP6,1BLR3,39K740,39K746,39K752,39K794,39K801,39K807,39K743,39K749,39K755,39K797,39K804,39K810,39K758,39K764,39K770,39K813,39K819,39K825,39K761,39K767,39K773,39K816,39K822,39K828,39K776,39K782,39K788,39K831,39K837,39K843,39K779,39K785,39K791,39K834,39K840,39K846,
Item
Divider
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Fasteners
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Assembly
Unassembled
Number of Slots
4
ESD Conductive
Yes
Divider Direction
Side to Side

Description

Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 18 in, Overall Height 9 in, Overall Width 18 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.