This item is Discontinued.

Hallowell Wall Mount Storage Cabinet, 26x30x12 405-3026PT

Wall Mount Storage Cabinet, 26x30x12 (Discontinued)

  • Mfr # 405-3026PT
  • Zoro # G7738491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405-3026PT
Zoro #
G7738491
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
26 in
Overall Cabinet Width
30"
Overall Cabinet Height
26"
Overall Height
26 in
Overall Width
30 in
Overall Depth
12 in
Overall WxDxH
30 in x 12 in x 26 in
Shelf Material Thickness
22 ga
Door Material Thickness
22 ga
Panel Material Thickness
22 ga
Overall WxD
30 in x 12 in

Details

Cabinet Strength Rating
Commercial
Assembled/Unassembled
Unassembled
Cabinet Color
Tan
Material - Cabinets
Steel
Number of Doors
2
Gauge
22
Cabinet Locking Mechanism
Keyed
Number of Shelves
4
Number of Cabinet Shelves
1
Cabinet Door Type
Standard
Cabinet Shelf Style
Adjustable
Item - Wall Cabinets
Wall Cabinet
Load Capacity
150 lb
Net Weight
53 lb
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes Mounting Hardware
No
Shelf Capacity
150 lb
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Cabinet Handle Style
Swing
Method of Construction
Welded
Mounting Hole Spacing
19 in Vertical, 26 in Horizontal
Material
Cold Rolled Sheet Steel
Includes
(2) Keys
Item
Wall Cabinet
Locking Cabinet
Yes
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Door Opening
180 Degrees
Load Capacity per Shelf
200 lb
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Door Handle/Lock Type
Swing Handle & Keyed
Color Family
Tan
Weight
53 lb
Audit Trail Storage
None
Cabinet Material
Steel
For Use Outdoors
No
Includes Keys
Yes
Door Type
Solid
Base Type
Frame
Duty Rating
Light Duty
Mobility
Stationary
Body Panel Type
Solid
Lock Type
Keyed
Door Locking Points
3
Frame Assembled
Unassembled
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 in
Number of Shelves and Adjustability
4 Adjustable Shelves
Series
400
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 4, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.