This item is Discontinued.

Hallowell Wall Mount Storage Cabinet, 30x36, Prchmnt 405-3630SV-PT

Wall Mount Storage Cabinet, 30x36, Prchmnt (Discontinued)

  • Mfr # 405-3630SV-PT
  • Zoro # G7738683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405-3630SV-PT
Zoro #
G7738683
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Overall Cabinet Height
30"
Overall Cabinet Width
36"
Overall Width
36 in
Overall Height
30 in
Overall Depth
12 in
Overall WxD
36 in x 12 in
Door Material Thickness
22 ga
Shelf Material Thickness
22 ga
Overall WxDxH
36 in x 12 in x 30 in
Panel Material Thickness
22 ga

Details

Cabinet Strength Rating
Commercial
Assembled/Unassembled
Unassembled
Cabinet Color
Tan
Material - Cabinets
Steel
Number of Doors
2
Cabinet Locking Mechanism
Keyed
Gauge
22
Number of Shelves
4
Number of Cabinet Shelves
1
Cabinet Door Type
Clearview
Net Weight
64 lb
Mounting Hole Spacing
23 in Vertical, 32 in Horizontal
Locking Cabinet
Yes
Locking Points
3 Points
Item - Wall Cabinets
Pegboard Wall Cabinet
Method of Construction
Welded
Shelf Capacity
150 lb
Finish - Cabinets
Powder Coated
Material
Cold Rolled Sheet Steel
Cabinet Handle Style
Swing
Includes
(2) Keys
Load Capacity
150 lb
Includes Mounting Hardware
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cabinet Shelf Style
Adjustable
Item
Wall Cabinet
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Door Opening
180 Degrees
Series
400
Load Capacity per Shelf
200 lb
Duty Rating
Light Duty
Frame Assembled
Unassembled
Weight
64 lb
Color Family
Tan
Shelf Adjustment Increments
2 in
Door Type
Clearview
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Lock Type
Keyed
Door Handle/Lock Type
Swing Handle & Keyed
Door Handle Type
Swing
Cabinet Finish
Powder Coated
For Use Outdoors
No
Cabinet Material
Steel
Number of Shelves and Adjustability
4 Adjustable Shelves
Mobility
Stationary
Door Locking Points
3
Base Type
Frame
Audit Trail Storage
None
Includes Keys
Yes
For Use Indoors/Outdoors
No

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 4, Overall Depth 12 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.