Shop HALLOWELL

Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # HWBA212-2HG
  • Zoro # G8051172

product price: 
$
575.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Color
Dark Gray
Opening Height
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HWBA212-2HG
Zoro #
G8051172
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Finish
Powder Coated
Assembled/Unassembled
Assembled
Number of Openings
2
Legs
nOne
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Locker Color Family
Grays
Tier
Two
Legs Included
No
Material
Cold rolled steel
Locker Configurations
(1) Wide, (2) Tier
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Ventilated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Tiers
2
Number of Shelves per Opening
0
Number of Units Wide
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Gray
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 36 in, Opening Width 9 1/4 in

Ratings & reviews