Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # U1228-1A-MB

  • Zoro # G7726537


product price:  $180.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1228-1A-MB
Zoro #
G7726537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
72 in
Opening Width
9 1/4 in
Opening Depth
11 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Number of Openings
1
Handle Type
Recessed Lift
Includes
Hat Shelf
Tier
One
Legs Included
Yes
Finish
Powder Coated
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Blues/Purples
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Includes Locks
No
Number of Tiers
1
Number of Shelves per Opening
1
Includes Hanging Rod
No
Locker Finish
Powder Coated
Number of Units Wide
1
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Color
Blue

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 72 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.