Shop HALLOWELL

Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Dark Gray

  • Mfr # URB1228-3ASB-HG
  • Zoro # G7662453

product price: 
$
428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
URB1228-3ASB-HG
Zoro #
G7662453
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Tier
Three
Locker Door Type
Louvered
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook
Assembled/Unassembled
Assembled
Number of Openings
3
Locker Configurations
(1) Wide, (3) Tier
Material
Cold rolled steel
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Includes
Closed Base, Padlock
Lock Type
Padlock Hasp
Hook Type
Double Prong
Locker Color
Dark Gray
Number of Tiers
3
Frame Assembled
Assembled
Includes Slope Top Panel
Yes
Number of Units Wide
1
Audit Trail Storage
None
Number of Lockers
3
Includes Number Plates
Yes
Locker Finish
Powder Coated

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.