Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # URB1228-3ASB-PT

  • Zoro # G7662444


product price:  $428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB1228-3ASB-PT
Zoro #
G7662444
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Louvered
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook
Finish
Powder Coated
Handle Type
Recessed Lift
Includes
Closed Base, Padlock
Locker Configurations
(1) Wide, (3) Tier
Locker Color Family
Beiges/Whites
Number of Openings
3
Locker Lock Type
Padlock Hasp
Tier
Three
Assembled/Unassembled
Assembled
Legs
6"
Lock Type
Padlock Hasp
Hook Type
Double Prong
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
3
Number of Lockers
3
Number of Units Wide
1
Locker Finish
Powder Coated
Includes Slope Top Panel
Yes
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.