Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # U1258-2G-PT

  • Zoro # G8204707


product price:  $184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1258-2G-PT
Zoro #
G8204707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Assembled/Unassembled
Unassembled
Locker Configurations
(1) Wide, (2) Tier
Locker Door Type
Louvered
Material
Galvanneal Cold Rolled Steel
Locker Material
Steel
Legs
6"
Legs Included
Yes
Finish
Powder Coated
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Two
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
2
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
1
Locker Color
Tan
Number of Tiers
2
Includes Number Plates
Yes
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.