Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # CSL-121572-1 MED GRE

  • Zoro # G7264467


product price:  $321.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Gray
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSL-121572-1 MED GRE
Zoro #
G7264467
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
15 in
Opening Width
12 in
Panel Material Thickness
16 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Includes
ID Plate
Locker Material
Steel
Locker Handle Type
Recessed Lift
Legs Included
Yes
Hooks per Opening
3 One Prong
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Openings
1
Locker Door Type
Clearview
Handle Type
Recessed Lift
Finish
Powder Coated
Locker Color Family
Grays
Lock Type
Padlock Hasp
Hook Type
(3) Coat Hooks
Method of Construction
Welded
Door Locking Points
3
Locker Finish
Powder Coated
Audit Trail Storage
None
Includes Number Plates
Yes
Frame Assembled
Assembled
Locker Color
Medium Gray
Number of Tiers
1
Includes Hanging Rod
No
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.